End Mill, 13/16" Dia, 1-9/16" Cut, Cobalt

CLEVELAND| Zoro #: G2374775| Mfr #: C32909

$78.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374775 Mfr #: C32909
Finish: TicnNumber of Flutes: 2
Grade: General PurposeOverall Length: 6-1/8"
Shank Dia.: 7/8"List Number: HDC-2
Cutting Direction: Right HandLength of Cut: 1-9/16"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Double EndMilling Dia.: 13/16"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 13/16 In, Shank Dia 7/8 In, Length of Cut 1 9/16 In, Overall Length 6 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews