High Speed Steel End Mill, 1/4 In. Dia.

CLEVELAND| Zoro #: G1753866| Mfr #: C41326

$25.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Helix Angle: 30 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753866 Mfr #: C41326
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Grade: General PurposeOverall Length: 2-7/16"
Dimension Type: Fractional InchLength of Cut: 1-1/4"
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Bright
Milling Dia.: 1/4"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: HG-4C
End Mill Material: High Speed SteelCountry of Origin (subject to change): United States

Description

High Speed Steel End Mill, Grade General Purpose, List Number HG-4C, Standard, End Style Square, End Single, Dimension Type Fractional Inch, Diameter 1/4 In., Shank Dia. 3/8 In., Length of Cut 1-1/4 In., Overall Length 2-7/16 In., Number of Flutes 4, Center Cutting Type, Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0, Finish Bright

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews