End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0457441| Mfr #: C52155

$31.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Single End/Double End: Double End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457441 Mfr #: C52155
End Mill Cutting Type: CenterSingle End/Double End: Double End
Cutting Direction: Right HandGrade: General Purpose
List Number: HDC-2End Mill Style: Square
End Mill Application: FinishingHelix Angle: 30 Degrees
Milling Dia.: 1/4"Overall Length: 3-3/8"
Length of Cut: 1/2"Dimension Type: Fractional Inch
Finish: BrightEnd Mill Material: Cobalt
Shank Dia.: 3/8"Number of Flutes: 2
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 3 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews