LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, HSS, TiCN, 1/4, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G2137152| Mfr #: C33248

$21.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137152 Mfr #: C33248
Shank Dia.: 3/8"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 2-7/16"
End Mill Cutting Type: CenterNumber of Flutes: 4
End Mill Material: High Speed SteelLength of Cut: 5/8"
List Number: HG-4CDimension Type: Fractional Inch
Milling Dia.: 1/4"Helix Angle: 30 Degrees
Finish: TicnCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 2 7/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews