THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Cobalt, 15/16, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1083433| Mfr #: C32846

$83.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Single End/Double End: Double End
Helix Angle: 30 Degrees
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083433 Mfr #: C32846
Single End/Double End: Double EndHelix Angle: 30 Degrees
End Mill Cutting Type: CenterOverall Length: 6-3/8"
Length of Cut: 1-5/8"Finish: Bright
End Mill Application: FinishingDimension Type: Fractional Inch
Number of Flutes: 2Shank Dia.: 1"
Milling Dia.: 15/16"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: HDC-2End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 15/16 In, Shank Dia 1 In, Length of Cut 1 5/8 In, Overall Length 6 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews