Shop Alternate Products
This Product is Discontinued
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 15/32x1/2x1x4-1/8 (Discontinued)
Mfr # C52181
Zoro # G1977762
This Product is Discontinued
Key Features
- Milling Diameter 15/32"
- Length of Cut 1 in
- Overall Length 4 1/8 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees