End Mill, 1/8" Dia, 3/8" Cut, Cobalt

CLEVELAND| Zoro #: G0454185| Mfr #: C32610

$21.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454185 Mfr #: C32610
Finish: TicnNumber of Flutes: 4
Grade: General PurposeOverall Length: 2-5/16"
Shank Dia.: 3/8"List Number: HGC4CTC
Cutting Direction: Right HandLength of Cut: 3/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 1/8"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

Cobalt End Mill, Grade General Purpose, List Number HGC4CTC, Standard, End Style Square, End Single, Dimension Type Fractional Inch, Diameter 1/8 In., Shank Dia. 3/8 In., Length of Cut 3/8 In., Overall Length 2-5/16 In., Number of Flutes 4, Center Cutting Type, Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0, Finish TiCN, Application For Periferal Cuts on Cobalt, Nickel, Austenitic Alloys, High Tensile Steels 40 to 55 HrC, Stainless Steel and Titanium Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews