THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Co, TiCN, 1/8, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1882072| Mfr #: C32880

$21.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
List Number: HDC-2
End Mill Material: Cobalt
Single End/Double End: Double End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882072 Mfr #: C32880
List Number: HDC-2End Mill Material: Cobalt
Single End/Double End: Double EndEnd Mill Style: Square
Overall Length: 3-1/16"Dimension Type: Fractional Inch
Length of Cut: 3/8"Milling Dia.: 1/8"
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Shank Dia.: 3/8"Number of Flutes: 2
End Mill Application: FinishingCutting Direction: Right Hand
Grade: General PurposeFinish: Ticn
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/8 In, Shank Dia 3/8 In, Length of Cut 3/8 In, Overall Length 3 1/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews