End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1479247| Mfr #: C42684

$15.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
End Mill Cutting Type: Center
End Mill Application: Finishing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479247 Mfr #: C42684
Helix Angle: 30 DegreesEnd Mill Cutting Type: Center
End Mill Application: FinishingSingle End/Double End: Single End
Dimension Type: Fractional InchList Number: HGC-4C
Length of Cut: 3/8"Shank Dia.: 3/8"
End Mill Material: CobaltNumber of Flutes: 4
Grade: General PurposeCutting Direction: Right Hand
Overall Length: 2-5/16"End Mill Style: Square
Finish: BrightMilling Dia.: 1/8"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/8 In, Shank Dia 3/8 In, Length of Cut 3/8 In, Overall Length 2 5/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews