WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 3/16" Dia, 7/16" Cut, Cobalt

CLEVELAND| Zoro #: G1797205| Mfr #: C32978

$23.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1797205 Mfr #: C32978
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-1/8"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 3/16"Single End/Double End: Double End
Shank Dia.: 3/8"List Number: HDC-4C
Length of Cut: 7/16"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 7/16 In, Overall Length 3 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews