End Mill, Cobalt, 3/4, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1041713| Mfr #: C42622

$55.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041713 Mfr #: C42622
End Mill Cutting Type: CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: HGC-2End Mill Style: Square
End Mill Application: FinishingHelix Angle: 30 Degrees
Milling Dia.: 3/4"Overall Length: 3-7/8"
Length of Cut: 1-5/16"Dimension Type: Fractional Inch
Finish: BrightEnd Mill Material: Cobalt
Shank Dia.: 3/4"Number of Flutes: 2
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/16 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews