End Mill, 3/4" Dia, 1-5/8" Cut, Cobalt

CLEVELAND| Zoro #: G1311335| Mfr #: C32637

$97.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1311335 Mfr #: C32637
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-7/8"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 3/4"Single End/Double End: Single End
Shank Dia.: 3/4"List Number: HGC4CTC
Length of Cut: 1-5/8"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

Cobalt End Mill, Grade General Purpose, List Number HGC4CTC, Standard, End Style Square, End Single, Dimension Type Fractional Inch, Diameter 3/4 In., Shank Dia. 3/4 In., Length of Cut 1-5/8 In., Overall Length 3-7/8 In., Number of Flutes 4, Center Cutting Type, Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0, Finish TiCN, Application For Periferal Cuts on Cobalt, Nickel, Austenitic Alloys, High Tensile Steels 40 to 55 HrC, Stainless Steel and Titanium Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews