End Mill, HSS, TiCN, 3/4, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1267646| Mfr #: C33277

$67.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Helix Angle: 30 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267646 Mfr #: C33277
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Grade: General PurposeOverall Length: 3-3/4"
Dimension Type: Fractional InchLength of Cut: 1-5/8"
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 3/4"Single End/Double End: Single End
Shank Dia.: 3/4"List Number: HG-4C
End Mill Material: High Speed SteelCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews