End Mill, HSS, 3/4, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0809103| Mfr #: C41223

$52.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
End Mill Style: Square
Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809103 Mfr #: C41223
Cutting Direction: Right HandEnd Mill Style: Square
Finish: BrightEnd Mill Cutting Type: Center
Shank Dia.: 3/4"Helix Angle: 30 Degrees
Overall Length: 5-5/8"Milling Dia.: 3/4"
Single End/Double End: Double EndNumber of Flutes: 4
End Mill Material: High Speed SteelGrade: General Purpose
Dimension Type: Fractional InchList Number: HD-4C
Length of Cut: 1-5/8"Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 5 5/8 In, Rhc 30 Deg, Rhh 30 Deg

Reviews