End Mill, 3/4" Dia, 1-5/8" Cut, HSS

CLEVELAND| Zoro #: G1458125| Mfr #: C41264

$37.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458125 Mfr #: C41264
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 3-7/8"
Shank Dia.: 3/4"List Number: HG-4C
Cutting Direction: Right HandLength of Cut: 1-5/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Reviews