End Mill, 3/4" Dia, 3/4" Cut, Cobalt

CLEVELAND| Zoro #: G1944442| Mfr #: C31193

$44.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1944442 Mfr #: C31193
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 2-7/8"
Shank Dia.: 3/4"List Number: RG8
Cutting Direction: Right HandLength of Cut: 3/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3/4 In, Overall Length 2 7/8 In, Rhc 30 Deg, Helix Angle 30 Deg, For Profiling Cuts And Shallow Slots In Tough Alloys, Titanium, Stainless Steel , Iconel And Nickel Base Alloy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews