End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

CLEVELAND| Zoro #: G1193263| Mfr #: C43411

$44.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193263 Mfr #: C43411
Overall Length: 2"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 3/4"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: RoughingEnd Mill Cutting Type: Non-Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 3/4"
List Number: RG5Length of Cut: 3/4"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3/4 In, Overall Length 2 In, Rhc 30 Deg, Rhh 30 Deg

Reviews