End Mill, 3/8" Dia, 3/4" Cut, Cobalt

CLEVELAND| Zoro #: G0974766| Mfr #: C31295

$32.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974766 Mfr #: C31295
Finish: TicnNumber of Flutes: 4
Grade: General PurposeOverall Length: 2-1/2"
Shank Dia.: 3/8"List Number: RG8
Cutting Direction: Right HandLength of Cut: 3/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/8"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews