STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Co, TiCN, 3/8, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G0854637| Mfr #: C32625

$14.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854637 Mfr #: C32625
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-1/2"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 3/8"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: HGC4CTC
Length of Cut: 3/4"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

Cobalt End Mill, Grade General Purpose, List Number HGC4CTC, Standard, End Style Square, End Single, Dimension Type Fractional Inch, Diameter 3/8 In., Shank Dia. 3/8 In., Length of Cut 3/4 In., Overall Length 2-1/2 In., Number of Flutes 4, Center Cutting Type, Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0, Finish TiCN, Application For Periferal Cuts on Cobalt, Nickel, Austenitic Alloys, High Tensile Steels 40 to 55 HrC, Stainless Steel and Titanium Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews