WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 3/8" Dia, 3/4" Cut, Cobalt

CLEVELAND| Zoro #: G0439616| Mfr #: C52178

$21.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Cutting Direction: Right Hand
End Mill Application: Finishing
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0439616 Mfr #: C52178
Cutting Direction: Right HandEnd Mill Application: Finishing
End Mill Style: SquareFinish: Bright
End Mill Cutting Type: CenterShank Dia.: 3/8"
Helix Angle: 30 DegreesOverall Length: 3-1/2"
Milling Dia.: 3/8"Single End/Double End: Double End
Number of Flutes: 4End Mill Material: Cobalt
Grade: General PurposeDimension Type: Fractional Inch
List Number: HDC-4CLength of Cut: 3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Product Reviews