End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq

CLEVELAND| Zoro #: G1867537| Mfr #: C31280

$25.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867537 Mfr #: C31280
End Mill Cutting Type: CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-5/32"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 3/8"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: RG6
Length of Cut: 3/8"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/8 In, Overall Length 2 5/32 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews