BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, HSS, 3/8, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G0774487| Mfr #: C41612

$15.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774487 Mfr #: C41612
Overall Length: 2-1/2"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 3/8"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterGrade: General Purpose
Single End/Double End: Single EndDimension Type: Fractional Inch
Helix Angle: 30 DegreesFinish: Bright
Shank Dia.: 3/8"List Number: HG-2
Length of Cut: 9/16"Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 9/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews