STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Cobalt, 5/16, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1887331| Mfr #: C42691

$20.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887331 Mfr #: C42691
Overall Length: 2-1/2"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 5/16"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 3/8"
List Number: HGC-4CLength of Cut: 3/4"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews