THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, HSS, 5/16, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1783713| Mfr #: C41609

$20.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783713 Mfr #: C41609
End Mill Cutting Type: CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: HG-2End Mill Style: Square
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Milling Dia.: 5/16"Overall Length: 2-1/2"
Length of Cut: 9/16"Finish: Bright
End Mill Material: High Speed SteelShank Dia.: 3/8"
Number of Flutes: 2Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 9/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews