End Mill, Cobalt, 5/32, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G2119941| Mfr #: C52171

$16.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119941 Mfr #: C52171
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-1/8"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Bright
Milling Dia.: 5/32"Single End/Double End: Double End
Shank Dia.: 3/8"List Number: HDC-4C
Length of Cut: 7/16"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/32 In, Shank Dia 3/8 In, Length of Cut 7/16 In, Overall Length 3 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews