LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Co, TiCN, 5/8, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0534274| Mfr #: C32906

$43.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Double End
Helix Angle: 30 Degrees
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534274 Mfr #: C32906
Single End/Double End: Double EndHelix Angle: 30 Degrees
End Mill Cutting Type: CenterOverall Length: 5"
Length of Cut: 1-1/8"Finish: Ticn
End Mill Application: FinishingDimension Type: Fractional Inch
Number of Flutes: 2Shank Dia.: 5/8"
Milling Dia.: 5/8"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: HDC-2End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/8 In, Overall Length 5 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews