End Mill, HSS, 5/8, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G2014293| Mfr #: C42076

$41.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
List Number: HD-2
End Mill Material: High Speed Steel
Single End/Double End: Double End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014293 Mfr #: C42076
List Number: HD-2End Mill Material: High Speed Steel
Single End/Double End: Double EndEnd Mill Style: Square
Overall Length: 5"Dimension Type: Fractional Inch
Length of Cut: 1-1/8"Milling Dia.: 5/8"
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Shank Dia.: 5/8"Number of Flutes: 2
Cutting Direction: Right HandGrade: General Purpose
Finish: BrightCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/8 In, Overall Length 5 In, Rhc 30 Deg, Rhh 30 Deg

Reviews