End Mill, 5/8" Dia, 1-3/8" Cut, HSS

CLEVELAND| Zoro #: G1563003| Mfr #: C41219

$41.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563003 Mfr #: C41219
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 5"
Shank Dia.: 5/8"List Number: HD-4C
Cutting Direction: Right HandLength of Cut: 1-3/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Double EndMilling Dia.: 5/8"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 3/8 In, Overall Length 5 In, Rhc 30 Deg, Rhh 30 Deg

Reviews