End Mill, Co, TiCN, 5/8, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G0315271| Mfr #: C32551

$31.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315271 Mfr #: C32551
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-1/4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 2Finish: Ticn
Milling Dia.: 5/8"Single End/Double End: Single End
Shank Dia.: 5/8"List Number: HGC-2
Length of Cut: 1-5/16"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/16 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews