End Mill, 5/8" Dia, 1-5/16" Cut, Cobalt

CLEVELAND| Zoro #: G0566517| Mfr #: C42619

$29.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566517 Mfr #: C42619
Finish: BrightNumber of Flutes: 2
Grade: General PurposeOverall Length: 3-1/4"
Shank Dia.: 5/8"List Number: HGC-2
Cutting Direction: Right HandLength of Cut: 1-5/16"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 5/8"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/16 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews