End Mill, HSS, TiCN, 5/8, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1841043| Mfr #: C33836

$32.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
Overall Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841043 Mfr #: C33836
Single End/Double End: Single EndHelix Angle: 30 Degrees
Overall Length: 3-3/4"Length of Cut: 1-5/16"
Finish: TicnEnd Mill Cutting Type: Center
Dimension Type: Fractional InchNumber of Flutes: 2
Shank Dia.: 5/8"Milling Dia.: 5/8"
Grade: General PurposeCutting Direction: Right Hand
End Mill Style: SquareList Number: HG2TC
End Mill Material: High Speed SteelCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/16 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews