Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, HSS, TiCN, 5/8, 4 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1380346| Mfr #: C33270

$33.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Helix Angle: 30 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380346 Mfr #: C33270
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Grade: General PurposeOverall Length: 3-3/8"
Dimension Type: Fractional InchLength of Cut: 1-5/8"
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 5/8"Single End/Double End: Single End
Shank Dia.: 5/8"List Number: HG-4C
End Mill Material: High Speed SteelCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews