Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, 7/16" Dia, 1" Cut, Cobalt

CLEVELAND| Zoro #: G0474381| Mfr #: C52180

$20.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474381 Mfr #: C52180
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 4-1/8"
Shank Dia.: 1/2"List Number: HDC-4C
Cutting Direction: Right HandLength of Cut: 1"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Double EndMilling Dia.: 7/16"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/16 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 4 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews