Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Cobalt, 7/16, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G0777192| Mfr #: C32494

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
End Mill Cutting Type: Center
End Mill Application: Finishing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777192 Mfr #: C32494
Helix Angle: 30 DegreesEnd Mill Cutting Type: Center
End Mill Application: FinishingSingle End/Double End: Single End
Dimension Type: Fractional InchList Number: HGC-2
Length of Cut: 13/16"Shank Dia.: 3/8"
End Mill Material: CobaltNumber of Flutes: 2
Grade: General PurposeCutting Direction: Right Hand
Overall Length: 2-11/16"End Mill Style: Square
Finish: BrightMilling Dia.: 7/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/16 In, Shank Dia 3/8 In, Length of Cut 13/16 In, Overall Length 2 11/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews