End Mill, 7/16" Dia, 13/16" Cut, Cobalt

CLEVELAND| Zoro #: G1658413| Mfr #: C32546

$16.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1658413 Mfr #: C32546
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-11/16"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 2Finish: Ticn
Milling Dia.: 7/16"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: HGC-2
Length of Cut: 13/16"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 7/16 In, Shank Dia 3/8 In, Length of Cut 13/16 In, Overall Length 2 11/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews