Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Cobalt, 7/16, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1370993| Mfr #: C52161

$23.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/8"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370993 Mfr #: C52161
Overall Length: 4-1/8"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 7/16"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Double End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 1/2"
List Number: HDC-2Length of Cut: 13/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/16 In, Shank Dia 1/2 In, Length of Cut 13/16 In, Overall Length 4 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews