End Mill, HSS, TiCN, 7/16, 2 FL, SGL Sq End

CLEVELAND| Zoro #: G1471355| Mfr #: C33822

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Helix Angle: 30 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471355 Mfr #: C33822
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Grade: General PurposeOverall Length: 2-11/16"
Dimension Type: Fractional InchLength of Cut: 13/16"
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 2Finish: Ticn
Milling Dia.: 7/16"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: HG2TC
End Mill Material: High Speed SteelCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 7/16 In, Shank Dia 3/8 In, Length of Cut 13/16 In, Overall Length 2 11/16 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews