End Mill, Cobalt, 7/32, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1663882| Mfr #: C52173

$19.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
End Mill Application: Finishing
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663882 Mfr #: C52173
Cutting Direction: Right HandEnd Mill Application: Finishing
End Mill Style: SquareFinish: Bright
End Mill Cutting Type: CenterShank Dia.: 3/8"
Helix Angle: 30 DegreesOverall Length: 3-1/4"
Milling Dia.: 7/32"Single End/Double End: Double End
Number of Flutes: 4End Mill Material: Cobalt
Grade: General PurposeDimension Type: Fractional Inch
List Number: HDC-4CLength of Cut: 9/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/32 In, Shank Dia 3/8 In, Length of Cut 9/16 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews