THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Cobalt, 9/32, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0816566| Mfr #: C52175

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
End Mill Application: Finishing
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816566 Mfr #: C52175
Cutting Direction: Right HandEnd Mill Application: Finishing
End Mill Style: SquareFinish: Bright
End Mill Cutting Type: CenterShank Dia.: 3/8"
Helix Angle: 30 DegreesOverall Length: 3-3/8"
Milling Dia.: 9/32"Single End/Double End: Double End
Number of Flutes: 4End Mill Material: Cobalt
Grade: General PurposeDimension Type: Fractional Inch
List Number: HDC-4CLength of Cut: 11/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 9/32 In, Shank Dia 3/8 In, Length of Cut 11/16 In, Overall Length 3 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews