End Mill, Roughing, Co, 1 1/4 In, 4FL, Sq End

CLEVELAND| Zoro #: G1691733| Mfr #: C30841

$200.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691733 Mfr #: C30841
End Mill Style: SquareDimension Type: Fractional Inch
List Number: RG5End Mill Application: Roughing
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CobaltItem: End Mill
Grade: General PurposeCutting Direction: Right Hand
Corner Radius: 0End Mill Cutting Type: Non-Center
Number of Flutes: 4Finish: Bright
Milling Dia.: 1-1/4"Length of Cut: 2"
Shank Dia.: 1-1/4"Overall Length: 4-1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Helix Angle 30 Deg, For Profiling Cuts And Shallow Slots In Tough Alloys, Titanium, Stainless Steel , Iconel And Nickel Base Alloy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.