End Mill, Roughing, Co, 1 In, 5FL, Sq End

CLEVELAND| Zoro #: G0705336| Mfr #: C30714

$143.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705336 Mfr #: C30714
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillGrade: General Purpose
Cutting Direction: Right HandCorner Radius: 0
End Mill Cutting Type: Non-CenterMilling Dia.: 1"
Length of Cut: 2"List Number: RG7
Shank Dia.: 3/4"Overall Length: 4-1/4"
Number of Flutes: 5Finish: Bright
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 3/4 In, Length of Cut 2 In, Overall Length 4 1/4 In, Rhc 30 Deg, Helix Angle 30 Deg, For Profiling Cuts And Shallow Slots In Tough Alloys, Titanium, Stainless Steel , Iconel And Nickel Base Alloy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.