Shop Alternate Products
This Product is Discontinued
Cleveland
End Mill, Roughing, Co, 5/8 In, 4FL, Sq End (Discontinued)
Mfr # C31155
Zoro # G1396412
This Product is Discontinued
Key Features
- Milling Diameter 5/8"
- Length of Cut 1-5/8"
- Overall Length 3-3/4"
- Shank Dia. 5/8"
- Helix Angle 30 Degrees