End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq

CLEVELAND |Zoro #: G1892712|Mfr #: C31135

$211.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892712 Mfr #: C31135
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillGrade: General Purpose
Cutting Direction: Right HandCorner Radius: 0
List Number: RG7Shank Dia.: 1-1/4"
Overall Length: 4"Number of Flutes: 6
Finish: TiCNEnd Mill Cutting Type: Non-Center
Milling Dia.: 1-1/4"Length of Cut: 2"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.