DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

End Mill, Roughing, Co, TiCN, 1 In, 5 FL, Sq

CLEVELAND| Zoro #: G1876411| Mfr #: C31049

$90.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876411 Mfr #: C31049
End Mill Style: SquareDimension Type: Fractional Inch
List Number: RG5End Mill Application: Roughing
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CobaltItem: End Mill
Grade: General PurposeCutting Direction: Right Hand
Corner Radius: 0End Mill Cutting Type: Non-Center
Number of Flutes: 5Finish: TiCN
Length of Cut: 2"Shank Dia.: 1"
Overall Length: 4"Milling Dia.: 1"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.