End Mill, 3/4" Dia, 1-5/8" Cut, Cobalt

CLEVELAND| Zoro #: G0494112| Mfr #: C31129

$119.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494112 Mfr #: C31129
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillGrade: General Purpose
Cutting Direction: Right HandCorner Radius: 0
Length of Cut: 1-5/8"List Number: RG7
Shank Dia.: 3/4"Overall Length: 3-7/8"
Number of Flutes: 4Finish: TiCN
End Mill Cutting Type: Non-CenterMilling Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.