SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extension Drill, Aircraft, 1/16x12 In, HSS

CLEVELAND| Zoro #: G0573833| Mfr #: C13176

$13.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/16"Material: High Speed SteelCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573833 Mfr #: C13176
Shank Dia.: 1/16"Material: High Speed Steel
Cutting Direction: Right HandFlute Length: 7/8"
Size: 1/16"Decimal Equivalent: 0.0625
Application: For Alloy Steel, Carbon Steel And Cast IronPoint Angle: 135 Degrees
Dimension Type: Fractional InchCoolant Through: No
Item: Extra Long Drill BitPoint Type: Split point
Finish: BrightDrill Bit Grouping: Drill Bit
Overall Length: 12"List Number: 3957
Standards: National Aerospace Standards (NAS) 907, Type BGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Overall Length 12 In., Flute Length 7/8 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 1/16 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews