Extension Drill, Aircraft, 15/32x6 In, HSS

CLEVELAND |Zoro #: G2200292|Mfr #: C13120

$33.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200292 Mfr #: C13120
Country of Origin (subject to change): United States

Product Description

Extra Long Drill Bit, Fractional Inch, Size 15/32 In., Decimal Equivalent 0.4687, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews