KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Aircraft, 1/8x6 In, Bright

CLEVELAND| Zoro #: G1296206| Mfr #: C13105

$3.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 6"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296206 Mfr #: C13105
Cutting Direction: Right HandOverall Length: 6"
Point Type: Split pointShank Dia.: 1/8"
List Number: 3957Finish: Bright
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.1250Size: 1/8"
Application: For Alloy Steel, Carbon Steel And Cast IronDimension Type: Fractional Inch
Flute Length: 1-5/8"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Overall Length 6 In., Flute Length 1-5/8 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 1/8 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews