THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Extension Drill, Aircraft, #20x6 In, Bright

CLEVELAND| Zoro #: G1334882| Mfr #: C13142

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-1/8"
Cutting Direction: Right Hand
Item: Extra Long Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334882 Mfr #: C13142
Flute Length: 2-1/8"Cutting Direction: Right Hand
Item: Extra Long Drill BitDimension Type: Wire Size
Size: #20Drill Bit Grouping: Drill Bit
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 3957
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy Steel, Carbon Steel And Cast Iron
Material: High Speed SteelFinish: Bright
Decimal Equivalent: 0.1610Point Angle: 135 Degrees
Point Type: Split pointCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Wire Size, Size #20, Decimal Equivalent 0.1610, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 0.1610 In., Flute Length 2-1/8 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews