BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Drill, Aircraft, #21x12 In, HSS

CLEVELAND| Zoro #: G1553212| Mfr #: C13234

$11.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitSize: #21Dimension Type: Wire Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553212 Mfr #: C13234
Drill Bit Grouping: Drill BitSize: #21
Dimension Type: Wire SizeCoolant Through: No
Grade: Heavy DutyFinish: Bright
Item: Extra Long Drill BitFlute Length: 2-1/8"
Standards: National Aerospace Standards (NAS) 907, Type BDecimal Equivalent: 0.1590
Point Type: Split pointCutting Direction: Right Hand
List Number: 3957Shank Dia.: 0.159"
Material: High Speed SteelOverall Length: 12"
Application: For Alloy Steel, Carbon Steel And Cast IronPoint Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Right Hand, Overall Length 12 In., Grade Heavy Duty, Shank Dia. 0.159 In., Flute Length 2-1/8 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews